Beli housing filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NIHON FILTER Filter Housing NFH-NPP SeriesDeskripsi:- Made of polypropylene, excellent in chemical resistance.- Filtration of industrial water and well water.- Filtration of iron rust and suspended substances.- Filtration of cleaning water.atribut:
- Reference Flow Rate: 1200L/h
- Outer DiameterxH: 136x317mm
- Connection Port Diameter: Rc3/4
- Setting Pressure: 0.5MPa
- Design Temperature: 55°C
- Main Body Materials: Polypropylene (PP)
- O-Ring Materials: EPDM
- Puretrex Housing Filter AirDeskripsi:Housing Filter 10" Clear adalah Media filter dapat menggunakan media filter/cartridge apa saja dengan ukuran 10"atribut:
- Color: Blue Clear
- Outlet Hole (inch): 3/4
- Maximum Pressure (bar): 16
- Maximum Temperature (°C): 80
- Maximum Working Pressure (bar): 8
- Mpoin Filter Housingatribut:
- Inlet: 3/4
- Outlet: 3/4
- Max Temperature (C): 75
- Maximum Pressure (psi): 100
- Snowate Reverse Osmosis MembraneDeskripsi:Membrane RO Filmtec BW30-4040Membrane RO Filmtec BW30-4040 adalah jenis Membrane RO untuk kapasitas 2400 gpd yang memiliki diameter 4 inch serta panjang 40 inch. Membrane Reverse Osmosis Filmtec BW30-4040 ini sangat ideal untuk digunakan pada sistem reverse osmosis karena memiliki kualitas yang tinggi dan umur pemakaian yang lama. Membrane BW30-4040 mempunyai kualitas tinggi penyerapan air serta paling efektif dan daya tahannya karena jangkauan terluas dry pH nya sampai dengan 13. Membrane RO Filmtec BW30-4040 dapat memisahkan garam dari air yang diproduksi dengan proses fabrikasi otomatis yang menjamin presisi, konsistensi, dan kehandalan, ideal untuk digunakan dalam sistem pengolahan air skala komersial yang menghasilkan air sampai dengan 9,1 m3/hari permeat.
- Cole Parmer Polypropylene bag filter housingDeskripsi:Polypropylene is ideal for water, acids, plating solutions, corrosive chemicals, food products, and more. Each housing includes a Buna-N O-ring, gauge, wrench, ¼" vent port with plug, and 3/8" drain valve.atribut:
- Material: Polypropylene
- Housing Material: Polypropylene
- Length (inch): 10
- Filter Length (inch): 10
- Housing Outside Diameter (OD) (cm): 15.24
- Housing Outside Diameter (OD) (inch): 6
- AS ONE Stainless Filter HousingDeskripsi:By removing the clamp, the head can be removed from the main body and the filter can be easily replaced. Can be used for various cartridge filters and plastic foam filters.atribut:
- Material: Body/Head/Stainless steel (SUS304), O-ring/Silicone rubber
- Connection: PT3/4
- AS ONE Part Number: 1-3180-01
- Overall Length (mm): 445
- Diameter (mm): 90
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Pressure Resistance (MPa): About 0.68
- Specification: Number of cartridges: 250mm x 1
- Nanotec Housing Filter Airatribut:
- Height (inch): 10
- AS ONE Filter Tube Housingatribut:
- Material: PMMA (acrylic)
- Specification: pedestal
- AS ONE Part Number: 1-385-02
- General Pipe, Tubing & Conduit Hand CutterDeskripsi:These tubing and hose cutters slice through plastic, rubber, and other soft materials. They cradle hose or tubing in their fixed jaw and drive their blade against the jaw to cut fully through the material.atribut:
- UNSPSC: 23171603
- 3M Filter Housingatribut:
- AS ONE Part Number: 62-8752-88
- Designed Pressure (MPa): 0.3
- Disc Dimensions (inch): 2
- Material: SUS316L
- Temperature (°C): (Design) 150 (Note that the operating temperature varies depending on the O-ring and gasket used)
- DELTA PURO Housing Filter SSDeskripsi:Housing Cartridge Filter 20 inchHousing Cartridge Filter 20 inch adalah tabung yang berfungsi untuk menempatkan beberapa cartridge filter yang memiliki panjang 20 inch. Cartridge Filter Housing 20 inch ini terbuat dari bahan stainless steel 304 dan memiliki koneksi in out pada bagian sisi tabung dan juga sudah dilengkapi dengan drain port dan vent port. Sediment Filter Housing 20 inch ini juga dilengkapi dengan pengunci model V-Clamp untuk memastikan tidak adanya kebocoran pada tabung. Water Filter Housing 20 inch terdiri dari beberapa type dan dapat diisi dengan berbagai macam type cartridge filter sebanyak 3, 5 atau 7 cartridge. Cartridge Filter Housing Stainless Steel 20 inch ini memiliki koneksi model drat serta dapat dioperasikan pada tekanan kerja maksimal 150 psi.atribut:
- Vent Port (inch): 1/4
- Drain Port (inch): 1/2
- Thickness (mm): 1.5
- Connection Type: Drat Dalam/Thread
- Waterplus Filter Housing Professional High-Pressure Series 2Deskripsi:filter housing 10atribut:
- Size (inch): 10
- Working Pressure (Bar): 2-8
- Maximum Pressure (bar): 30
- Working Temperature (°C): 5-45
- Housing Outlet (inch): 3/4F - 3/4F
- Color: Transparent
- Puretrex Cartridge Filter AirDeskripsi:Kartrid PP berfungsi untuk menyaring partikel padat dari dalam air seperti, karat, pasir, lumut, tanah dsb.atribut:
- Color: White
- Filtration Rating: Nominal
- Material: PP
- Outer Diameter (mm): 65
Daftar Harga housing filter Terbaru March 2026
| monotaro Filter Housing | Rp279.900 |
| SMC Industry Filter | Rp3.699.900 |
| NIHON FILTER Filter Housing NFH-NPP Series | Rp2.199.900 |
| Puretrex Housing Filter Air | Rp199.900 |
| Mpoin Filter Housing | Rp309.900 |
| Snowate Reverse Osmosis Membrane | Rp3.399.900 |
| Cole Parmer Polypropylene bag filter housing | Rp26.999.900 |
| AS ONE Stainless Steel Filter Housing | Rp9.999.900 |
| AS ONE Stainless Filter Housing | Rp7.899.900 |
| Nanotec Housing Filter Air | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Filter%20Housing/qtP105431965-1.jpg)





/Cole%20Parmer%20Polypropylene%20bag%20filter%20housing/2bP106275083-1.jpg)





/3M%20Filter%20Housing/8jP111410307-1.jpg)